M12SI-0 SOLDERING IRON

Nr art.: L00800 1296
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
w magazynie
33 sztuk w magazynie
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
Numer artykułu L00800 1296
EAN / GTIN 4058546029326
Numer producenta 4933459760
Producent/osoba odpowiedzialna Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 Hilden, Deutschland, www.milwaukeetool.de

Opis

Opis:

  • Quick heat up time: the tool is ready to use in 20 - 30 seconds
  • 3 locking head positions to work in multiple orientations - 0°, 45°, 90°
  • Tool free replaceable tips
  • Dual color LED lights to notify user: flashing green when tool is heating up, solid green when the tool is ready for operation and solid red when the tool is off but the tip is hot to touch until the red LED turns off
  • Temperature monitoring to maintain heat throughout tough applications
  • Bright LED light for increased visibility of soldering application
  • Flexible battery system: works with all MILWAUKEE® M12™ batteries

Cecha szcz.:

  • Battery included: No batteries included
  • Battery: Li-ion
  • Battery capacity [Ah]: No batteries included
  • Battery system: M12
  • Number of batteries: 0
  • Type of batteries: Li-ion
  • By technology: Brushed
  • Delivered: in box
  • Weight with battery [EPTA] [kg]: 0. 50 (M12 B2)
  • Weight with battery pack: 0.50
  • Charger included: No charger included
  • Charging station available: No
  • Product variant: M12 SI-0
  • Voltage [V]: 12
  • Standard equipment: Tip, chisel tip

W dostawie:

Soldering tip needle shape, soldering tip chisel shape