Twist Lock Carabiner Silver

Nr art.: FP33SIR
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
Numer artykułu FP33SIR
EAN / GTIN 5036108322954
Numer producenta FP33SIR
Numer L L01840 458
Producent/osoba odpowiedzialna Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com

Opis

Opis:

This twist-lock carabiner features a 20mm gate opening for securing a connecting device such as a fall arrest lanyard to an anchorage point. Breaking load:20kN.

Cecha szcz.:

  • Max rated load 100kg
  • 10 Year shelf life from manufacturing date outlined in product label
  • CE certified
  • UKCA marked

Norma:

  • EN 362:2004 Class B

Materiał:

Material: Steel Alloy, Heat Treated;