PU Food Wellington S4 CI FO SR White 41

Nr art.: FD84WHR41
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
Numer artykułu FD84WHR41
EAN / GTIN 5036108355419
Numer producenta FD84WHR41
Numer L L01840 105072
Producent/osoba odpowiedzialna Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com

Opis

Opis:

The FD84 Food Wellington offers an antibacterial liner and is resistant to oils, fats, organic solvents and a variety of chemicals, making it ideal for use in the food industry. The raised contouring aids better abrasion resistance while the robust construction ensures no breaking or cracking in extreme weather conditions.

Cecha szcz.:

  • Excellent cold insulation properties down to -17°C
  • Fully waterproof
  • Enhanced tread pattern for a better traction on uneven terrain
  • Additional orthopedic, washable, antibacterial, removable footbeds with arch support and shock absorbing heel cushioning
  • Protective steel toecap
  • Fuel and oil resistant outsole
  • SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
  • 100% Waterproof to keep feet dry
  • Cold insulation
  • Anti-static footwear
  • Energy absorbing seat region
  • CE certified
  • UKCA marked

Materiał:

Upper: Mono PU
Upper info: Single density PU.
Outsole: Mono PU
Outsole info: Single density PU.