• Szanowni Klienci! W piątek 5 czerwca 2026 r. biuro Hoffmann Group Perschmann w Poznaniu będzie nieczynne.

Load cell CK 10-Y1, OIML Class C1, weighing range 10 kg

Nr art.: CK 10-Y1
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
Numer artykułu CK 10-Y1
EAN / GTIN 4045761246362
Numer producenta CK 10-Y1
Numer L L40250 102577
Producent/osoba odpowiedzialna Kern & Sohn GmbH, Ziegelei 1, 72336 Balingen, Deutschland, www.kern-sohn.com

Opis

Opis:

  • Accuracy class
  • OIML C1
  • RoHS compliant
  • High precision: Zero-play spring bearing with integrated tare screw for highly-precise adjustment
  • Ideal, for example, for the construction of personal floor scales, kitchen scales, postal scales or other scales with minimal structural height
  • Protection against dust and water splashes IP66
  • Scope of supply: 1 piece
  • Full bridge circuit(junction box required to connect several measuring cells)