Floor scale BFC 6T-3M, weighing range 6000 kg, readability 2 kg

Nr art.: BFC 6T-3M
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
Numer artykułu BFC 6T-3M
EAN / GTIN 4045761481770
Numer producenta BFC 6T-3M
Producent/osoba odpowiedzialna Kern & Sohn GmbH, Ziegelei 1, 72336 Balingen, Deutschland, www.kern-sohn.com

Opis

Opis:

  • Welding plate welded, checker plate steel
  • 4 silicone-coated alloy steel load cells, dust and water splash protection IP67
  • Display device: For details see KERN KERN KFC-TM
  • IoT-Line: networkable scales with comfortable operating philosophy
  • Industrie 4.0: Thanks to the KERN Universal Port (KUP), the exchange of data and control commands can take place via an interface, connectable to the housing, or via the KUP extension box via three interfaces in parallel
  • With standard real-time clock: Enables you to log weighing results with the exact time. Even after an interruption in the power supply, the balance can continue to work with the correct time
  • Desk stand including wall bracket for the display device as standard
  • Dust cover included in scope of delivery

Cecha szcz.:

  • Large, backlit LCD display, digit height 48 mm
  • Weighing platform dimensions, steel, powder-coated, W×D×H 1500×1500×123 mm
  • Dimensions of display device W×D×H 220×150×66.5 mm
  • Cable length of display device approx. 5 m
  • Net weight approx. 225 kg
  • Permissible ambient temperature range -10 °C/40 °C

Wskazówka:

  • For legal metrology Please order verification (conformity assessment according to NAWI 2014/31/EU) at the same time, as subsequent initial verification is not possible. For verification, we need the full address of the installation site