Cold 15 Nitrile Sandy 3/4 dipped glove Black M

Nr art.: A146BKRM
Cena za 1 para
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
Cena za 1 para (z VAT)
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
Numer artykułu A146BKRM
EAN / GTIN 5036108505173
Numer producenta A146BKRM
Numer L L01840 115922
Producent/osoba odpowiedzialna Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com

Opis

Opis:

  • Double inner glove retains heat
  • A 3/4 nitrile sand coating provides better protection for the fingers and improved liquid protection.
  • Open back for greater breathability
  • Heat protection up to 250 °C
  • An excellent glove for many industries

Cecha szcz.:

  • 3/4 submerged for greater protection
  • Double lining for warmth through increased insulation
  • Provides contact heat protection up to 250°C for 15 seconds
  • Flexible roughened nitrile coating provides optimum grip in wet and dry conditions
  • Excellent abrasion and tear resistance
  • special use in cold conditions
  • The 15-gauge liner offers the best balance between dexterity and durability.
  • OEKO-TEX® STANDARD 100 certified
  • Breathable seamless lining
  • CE-certified
  • Product tags as presentation aids
  • low-lint design for minimal contamination