Tool assortment in TOP BOX 93 TOP BOX/130 L.750mm W.477mm H.465mm 130 pcs

Nr art.: 98830189
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
Numer artykułu 98830189
EAN / GTIN 4018754343317
Numer producenta 98830189
Numer L L60010 7904
Producent/osoba odpowiedzialna STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Deutschland, https://www.stahlwille.de

Opis

Opis:

  • High-quality tool selection for repairs, maintenance and servicing.
  • Modular extension for workshop trolley no. TTS 93/6 - space for tools in four additional drawers.
  • The optional trolley no. 93 TOP BOX CADDY makes the tool chest mobile.
Features:
  • Two-stage safety concept:
    • 1. Central locking via cylinder lock with fold-down key
    • 2. Anti-tilt protection - several drawers cannot be pulled out at the same time
  • Powder-coated carcass and drawers (black, RAL 9005)
  • 4 easily removable drawers with full-extension runners (370 mm) and ball cage runners
  • Hard-wearing ABS plastic shelf with compartments for small parts
  • Perforated grid on both sides for hooks no. 8031-8041, e.g. for larger tools
  • Can be combined with workshop trolley no. 93/6
  • Optional chassis no. 93 TOP BOX CADDY available
  • Securely integrated into the Tool Control System (TCS) modular tool insert system

Cecha szcz.:

  • Number of tools: 130
  • Height mm (h): 465 mm
  • Length mm (L): 750 mm
  • Weight kg: 47,000kg
  • Width mm (b): 477 mm

W dostawie:

Contents 67-parts:
96830244 TCS 1 820/1
  • 10 sockets with hexagon 1/4″ No. 40: 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm
  • 17 sockets with hexagon 1/2″ No. 52: 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm
  • 2 extensions 1/4″ No. 405: L. 54; 150 mm
  • 1 ratchet 1/4″ No. 415-2K.: L. 117 mm
  • 1 extension 1/2″ No. 509: L. 130 mm
  • 1 ratchet 1/2″ No. 512-2K.: L. 265.5 mm
  • 1 Round nose pliers No. 6529: L. 200 mm
  • 1 water pump pliers No. 6551: L. 240 mm
  • 1 Power side cutters No. 6721: L. 160 mm
  • 1 bit ratchet screwdrivers 1/4″ No. 4008: L. 250 mm
  • 1 Bit connector, manually operated 1/4″ No. 3116: L. 25 mm
  • 1 bit holder 1/4″ No. 412: L. 25 mm
  • 1 flat chisels No. 102: B. 17; L. 150 mm
  • 1 locksmith’s hammer No. 10961: 300g
  • 1 cable knife No. 12320: Blade length: 90 mm
  • 1 bit box No. 1206: 1 bit holder / L. 25 mm: SL4;5;6 mm (2x) / PH1;2;3 (3x) / PZ1;2;3 (3x) / T10;15;20;25;27;30;40 (2x) / T BO10;15;20;25;27;30;40 / INHEX 3;4;5 mm / L. 75 mm: SL6 mm / PH2;3 / PZ1;2 / T20;25 / 56-piece
96830245 TCS 2 820/2
  • 15 Combination spanner No. 13: 6; 7; 8; 10; 11; 12; 13; 15; 15; 16; 17; 18; 19; 22; 24 mm
  • 1 folding rule No. 13112: L. 2 m
  • 1 mini magnetic lifter No. 12600: 270g
  • 1 Hexagon head offset screwdriver set No. 10765/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
  • 1 slot-head screwdriver No. 4620: 0.8 x 4.0 x 100 mm
  • 1 electronic slotted screwdriver No. 4628: 0.4 x 2.5 x 60 mm
  • 2 cross-head screwdriver No. 4630: PH1; PH2
  • 3 TORX® screwdriver No. 4650: T15; T20; T25