Akumulatorowy klucz udarowy ∙ Maksymalny moment przy odkręcaniu [Nm]: 2100 Nm ∙ Zabierak kwadratowy masywny 3/4 cala (20 mm) ∙ dł. x szer. x wys.: 209 mm x 98 mm x 243 mm

Nr art.: 9513-2100
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 9513-2100
EAN / GTIN 4000896265015
Numer producenta 9513-2100
Producent/osoba odpowiedzialna HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Deutschland, www.hazet.com

Opis

Opis:

  • Patented vibration damping protects the wrist and the battery lock
  • Cordless impact wrench ∙ 18 volts
  • Basic tool ∙ without battery ∙ without charger
  • Auto-stop function (selected via the ‘M’ button) stops the machine as soon as the impact mechanism starts or stops when the impact mechanism is released: Avoids overtightening or loss of screws and nuts when operating
  • Option to prevent overtightening of small screws, for example, by setting the tool to one of three different speed ranges (‘Speed Command’)
  • Clockwise/anticlockwise rotation with switch-on lock
  • Electronic quick brake
  • LED battery capacity indicator on battery pack
  • Compatible with all 18 volt battery packs in the 9500 series
  • LED light (5-stage) with afterglow function
  • Stepless speed control
  • 3 tightening torque levels
  • No load speed
    Level 1: maximum: 500 rpm
    Level 2: maximum: 1000 rpm
    Level 3: maximum: 1900 rpm
  • Idle impact number: 0–2350 revolutions/minute
  • Ergonomic non-slip rubberised handle
  • Compact design
  • Machine head made of die-cast aluminium – impact-resistant and durable
  • Weight (without battery): 3.1kg
  • Electronic Management System (EMS) protects battery pack, extends service life and increases efficiency
  • Vibration acceleration when screwing ah.: 17.4 m/s2
    uncertainty: K=1,5 m/s2
  • Brushless DC motor (BLDC):
    • Longer service life, less wear, no need to change the carbon brushes
    • High efficiency and thus lower battery consumption – More compact motor enables smaller dimensions
  • Maximum storage temperature: 50°C
  • Charging temperature: 4 to 40°C
  • Sound power level: 106.2 db(A) Lp W
  • Output drive: 3/4 in. (20 mm) square
  • Dimensions: 209 mm x 98 mm x 243 mm
  • Operating temperature range: -10°C – 40°C
  • Maximum loosening torque [Nm]: 2100 Nm
  • Sound pressure level: 98.2 dB(A) Lp A

Did you know – Li-ion batteries:

  • Do not have a memory effect
  • Consist of 3.6 V cells
  • After a full charge, they have a higher voltage than 3.6 V, i.e. 5 cells at 3.6 V each = 18 V – but a peak voltage of up to 20 V is possible after a full charge
    Attention: For a long battery life, store the battery only at 50 to 80% charge
  • Have more than twice the energy density of nickel-cadmium batteries, for example
  • Have a nominal voltage about three times as high as nickel-metal hydride batteries
  • Require several complete charging cycles to reach full capacity