Wet / dry dust extractor,FEIN Dustex 25 L

Nr art.: 92035223000
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Numer artykułu 92035223000
EAN / GTIN 4014586891866
Numer producenta 92035223000
Numer L L00010 3449
Producent/osoba odpowiedzialna C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 Schwäbisch Gmünd-Bargau, Deutschland, www.fein.de

Opis

Opis:

  • Wet / dry dust extractor
  • FEIN Dustex 25 L
  • Compact, powerful wet and dry dust extractor for connecting to power tools when working in the workshop and for assembly work

Cecha szcz.:

  • Maximum power input 1,380 W
  • Air flow 4,320 l/min
  • Max. vacuum 253 hPa
  • Tank volume 22 l
  • Cable with plug 7.5 m
  • Weight according to EPTA 8.00 kg

Zaleta:

  • Powerful turbine for 72 l/s volumetric flow and 253 mbar vacuum (240V)
  • Low noise level of 67 dB (A)
  • The 7.5 m mains cable and 4 m hose provide a large working radius
  • Anti-static function for preventing static charging during work – electrostatically discharging thanks to optional suction hose 3 13 45 120 01 0 and tool collar 3 13 45 300 01 0
  • Large, 360° rotating castors for optimum manoeuvrability even in tight spaces
  • Tool collar with suction force regulation to set the suction power with ease
  • Auto start socket with switch-on delay to avoid power surges
  • Practical storage area with edge
  • Approval for dust class L

W dostawie:

  • 1x 4 m suction hose, diameter 35 mm
  • 1 tool collar with suction force regulation
  • 1 Fleece filter bag
  • 1 Flat-fold filter