3M™ VFlex™ Particulate Respirator, FFP2, Unvalved, 9152E

Nr art.: 7100350316
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 1000 sztuki
  • Etapy zamówienia: 1000 sztuki
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Numer artykułu 7100350316
EAN / GTIN 50068060858691
Numer producenta 7100350316
Numer L L01130 114111
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

3M™ VFlex™ Particulate Respirators provide cost-effective, single-use respiratory protection against certain particulate hazards in the workplace. Made in Europe by 3M, VFlex™ offers reliable protection from a trusted brand. Constructed from 3M proprietary filter media in V-shaped pleats that both expand to increase the surface area, helping to reduce breathing resistance, and flex with facial movements for easier talking. VFlex™ is available in two sizes to fit a broad range of faces and folds flat in an individual product wrap for convenient and hygienic storage.

Zaleta:

  • Cost-effective, single-use particulate respirator
  • V-shaped pleats expand to increase the surface area, helping to reduce breathing resistance, and flex with facial movements for easier talking
  • Adjustable noseclip helps provide a custom and secure seal
  • Side tabs help the wearer more easily position the respirator on their face
  • Spacious inside with comfortable inner layer
  • Available in FFP2 (with and without an exhalation valve) and FFP3 with an exhalation valve
  • Compatible with a variety of eyewear and hearing protection from 3M
  • Available in 2 sizes
  • Folds flat in an individual product wrap for convenient and hygienic storage
  • Proper selection, training, use and appropriate maintenance are essential in order for the product to help protect the wearer from certain airborne contaminants.
  • Failure to follow all instructions on the use of these respiratory protection products and/or failure to properly wear the complete product during all periods of exposure may adversely affect the wearer’s health, lead to severe or life-threatening illness or permanent disability.