3M™ DI-NOC™ Architectural Finish Abrasion Resistant, ME-2384AR, 1220 mm x 25 m

Nr art.: 7100320981
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy > 8 tygodni
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
Numer artykułu 7100320981
EAN / GTIN 04550309376437
Numer producenta 7100320981
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Get greater creative freedom for interior architectural applications with 3M™ DI-NOC™ Abrasion Resistant Architectural Finishes. These finishes feature a superior abrasive resistant surface for refurbishing or upgrading high-traffic areas, doors, counters and table tops. Suitable for both interior and exterior design, these wall finishes are available in more than 850 realistic colours, designs and textures which closely resemble natural materials. They've been specially designed for areas of heavy-duty wear and tear, and the flexible installation process makes it possible to use these finishes as furniture coverings to renovate in situ without needing to tear out old fixtures or fittings. This means that clients can stay open for longer during renovation periods, avoiding disruption or loss of income. These finishes feature 3M™ Comply™ Adhesive Technology, which helps them form powerful bonds to a range of substrates, giving clients and installers greater design freedom. They’re easy to clean and maintain and can be quickly patch-repaired if scuffed or damaged.

Zaleta:

  • Reduce visible scratches in high-traffic areas
  • Scratch debris can be wiped off with a cloth
  • New Matte Coating Technology gives the realistic appearance of natural materials for select designs
  • Available in a variety of different patterns, colours and textures for more design freedom
  • Quick and easy installation for less downtime, noise and disruption
  • More cost effective versus traditional construction materials
  • Resistant to common stains, cleaners and disinfectants
  • Easy to clean, disinfect and maintain

Zalecenie:

  • Renovation of areas subject to wear and tear, such as doors, walls, lifts & cargo lifts, escalators, columns, handrails, desks & counters, work surfaces, automatic distributors, cash points, bar tables and chairs, restaurants and company canteens and hotel lobbies