3M™ DBI-SALA® ExoFit™ XE50 Positioning Safety Harness , Size 3, 1112707

Nr art.: 7100316763
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Oznaczenie producenta 3M™ DBI-SALA® ExoFit™ XE50
Rodzaj produktu Uprząż bezpieczeństwa
Materiał pasa Poliester
Masa netto maks 140 kg
Liczba uch do mocowania 1 szt.
Rozmieszczenie uch do mocowania tył
Wielkości międzynarodowe L
Wyścielenie Wyściółka nóg; Wyściółka pleców; Wyściółka ramion
Norma EN 361
Z karabińczykiem nie

Identyfikacja i klasyfikacja

Numer artykułu 7100316763
EAN / GTIN 03660570057841
Numer producenta 7100316763
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

The 3M™ DBI-SALA® ExoFit™ range of full-body harnesses is designed to help achieve optimal fit, function and efficiency while fulfilling the safety and performance requirements for the work you do every day. As you continue to raise expectations and reach new heights, the ExoFit™ has been elevated to help climb with you. ExoFit™ harnesses continue to evolve through engineering and worksite research, complemented by advances in new materials and technologies. We are expanding your choices and with our inovated range of harness 3M™ DBI-SALA® has your back and can help your team reach greater heights. Elevate your safety harness to the next generation of 3M™ DBI-SALA® ExoFit™ XE50, XE100, and XE200 to keep your workforce comfortable in uncomfortable places.

Zaleta:

  • Cross Chest Buckle assembly for central front fall arrest attachment pointoptimised position on body
  • Revolving torso adjusters (patented) for quick and easy harness fit and adjustment
  • Optional comfort padding is available as accessory (order separatelly).
  • Optional shoulder pads have yoke design to reduce uncomfortable chaffing to the neck
  • Integrated pSRL tunnel lets you quickly and easily connect and disconnect personal SRLs
  • Suspension trauma relief straps with low-profile design included
  • Steel hardware
  • Equipped with auto-resetting and re-positionable lanyard keepers for fast and easy parking of snap hooks and carabiners
  • 3M™ Connected Safety ID (RFID) integrated for simplified inventory, inspection, and record management
  • Wind Energy Positioning Harness models (1112744-1112749) feature wear protection to the rear of the belt