3M™ First Base™ + Bump Cap, 2018550, Grey, Micro Peak, 25 mm, Custom

Nr art.: 7100231366
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 60 Sztuka
  • Etapy zamówienia: 60 Sztuka
na zamówienie
Szacowany czas dostawy > 8 tygodni
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
Rodzaj produktu Impact cap

Identyfikacja i klasyfikacja

Numer artykułu 7100231366
EAN / GTIN 04054596834408
Numer producenta 7100231366
Numer L L01110 591
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Designed to protect the wearer from light contact, minor lacerations, and minor abrasions against stationary objects to the head in a wide range of industries such as, Automotive, Aerospace, Food Processing, Transport and Logistics, the 3M™ First Base™ + bump cap is designed with breathable woven fabric and foam with airflow channels for ventilation. Absorbent terry towelling sweatband and closed cell foam pad also included. Corporate embroidered logo service is available. Available with different peak lengths Standard (70mm), Reduced (55mm) or Micro (25mm) versions and a range of colors.

Zaleta:

  • Provide industrial bump protection to EN812
  • Low profile design
  • Flexible shell made with ABS plastic, can be removed for cleaning
  • Airflow channels for ventilation
  • Compressed closed cell foam pad
  • Absorbent terry towelling sweatband
  • Optional logo customization areas
  • Adjustable elastic strap for a personal fit
  • Available in three peak lengths for a variety of applications
  • Belt clip accessory available

Zalecenie:

  • Light industry, general manufacturing