• Szanowni Klienci! W piątek, 12 czerwca 2026 r., nasza firma będzie czynna do godz. 14:00. Przepraszamy za utrudnienia.

3M™ Speedglas™ Protective Covers, Hoods, & Shrouds, Shroud, G5-01, 169030

Nr art.: 7100185817
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Seria Speedglas
Oznaczenie producenta 3M™ Speedglas™ Schutzabdeckungen
Kolor czarny
Rodzaj produktu Ochrona szyi i karku
Kategoria ochrony II

Identyfikacja i klasyfikacja

Numer artykułu 7100185817
EAN / GTIN 04054596624085
Numer producenta 7100185817
Numer L L01140 243
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Ideal for welders completing heavy duty welding or grinding operations, 3M™ Speedglas™ Protective Covers, Hoods, & Shrouds can offer extended protection for areas such as the crown of the head, neck, throat and shoulders. A range of options are available including shrouds to cover shoulders, head covers to protect the crown of the head and neck covers to guard against sparks and welding risks to the throat. 3M™ Speedglas™ Protective Covers, Hoods, & Shrouds are available with leather or durable flame-retardant fabrics for added protection during dangerous work. Covers and shrouds help provide more comprehensive coverage, integrating with the 3M™ Speedglas™ Welding Helmets.

Zaleta:

  • 3M™ Speedglas™ Protective Covers, Hoods, & Shrouds can help protect areas of the head and neck not covered by standard 3M™ Speedglas™ protective equipment
  • Extended protection for the crown of the head, throat/neck, and/or ears during heavy welding or grinding applications
  • Helps protect extended areas of the head and neck against UV light, sparks and spatter
  • Accessories attach easily to 3M™ Speedglas™ Welding Helmets
  • For assembly, facility maintenance, grinding, machine operations, sanding, and welding applications
  • For highest possible safety and comfort, regularly check your equipment for worn or damaged parts

Zalecenie:

  • Use for welding applications

Pliki do pobrania i dokumenty

Z tej samej serii "Speedglas" Zobacz wszystkie