3M™ Temflex™ Vinyl Electrical Tape 155, Red, 19 mm x 20 m, 100 Rolls/Case

Nr art.: 7100184741
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 100 Sztuka
  • Etapy zamówienia: 100 Sztuka
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Numer artykułu 7100184741
EAN / GTIN 04054596610187
Numer producenta 7100184741
Numer L L01130 108095
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Use 3M™ Temflex™ Vinyl Electrical Tape 155 for wire and cable joints, repairs and harnessing. This general purpose tape offers good resistance to abrasion, acid, alkalis and varying weather conditions – including sunlight. Available in industry standard colours, it can also be used for primary electrical insulation (low voltage) and wire pulling. It keeps a high level of performance in ambient temperatures up to 60°C. This tape is suitable for both indoor and outdoor use

Zaleta:

  • Offer good resistance to abrasion, alkalis, acid and varying weather conditions – including sunlight
  • Available in industry standard colours
  • Keep a high level of performance in ambient temperatures up to 60°C
  • General purpose tape
  • Suitable for indoor and outdoor use
  • IEC 604541/F-PVCP/60
  • Made in Europe (Does not apply to Yellow/Green products)
  • Innovative new manufacturing process that is 100% solvent free with lower emissions.
  • (Does not apply to Yellow/Green products)
  • Rainbow 10 pack, various colour selection avaliable)