3M™ Scotchcal™ Electrocut™ Graphic Film 100-15/5, Cadmium Yellow, 1220 mm x 25 m

Nr art.: 7100174568
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Numer artykułu 7100174568
EAN / GTIN 04054596506954
Numer producenta 7100174568
Numer L L01130 109699
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

3M™ Scotchcal™ opaque color film series 100 has been specially developed for processing on computer-controlled cutting systems. The films are suitable for use on flat or slightly curved surfaces with or without rivets. They are ideal for trimming complicated small fonts or elaborate graphics. The transparent adhesive makes the product suitable for use on windows or other transparent surfaces.

Zaleta:

  • Premium Cast coloured film optimized for electrocutting
  • Solvent-based clear acrylic adhesive
  • Optimum lay flat performance on roll and flatbed plotters
  • Suitable for hot and cold die-cutting
  • Ideally suited for complex small texts and complicated graphics