Scotch-Brite™ General Purpose Scouring Pad Roll 96, Green, 158 mm x 5 m, 6/Case

Nr art.: 7100169612
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 6 Sztuka
  • Etapy zamówienia: 6 Sztuka
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Numer artykułu 7100169612
EAN / GTIN 03134375200745
Numer producenta 7100169612
Numer L L01130 110027
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Scour and clean everyday cooking equipment with Scotch-Brite™ General Purpose Scouring Pads 96. Our pads scour twice as fast and last up to 2 to 3 times longer than comparable pads. They’re non-rusting and resilient, making an ideal replacement for steel wool or stainless-steel scrubbers. They’re available in pre-cut roll form for easy dispensing.

Zaleta:

  • Scouring pad for everyday cleaning of most cooking utensils and equipment
  • Scours 2 to 3 times faster and lasts 2 to 3 times longer than comparable pads
  • Non-rusting and resilient, this synthetic pad is an ideal replacement for steel wool or stainless steel scrubbers.
  • Available in pre-cut roll form for easy dispensing
  • Certified by HACCP International as ″Food Safe″ and ″Fit for Purpose″

Zalecenie:

  • For everyday cleaning of cooking utensils and equipment