3M™ Scotchlite™ Reflective Woven Fabric 9910, Silver – 70 mm x 100 m

Nr art.: 7100074654
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 4 Sztuka
  • Etapy zamówienia: 4 Sztuka
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Numer artykułu 7100074654
EAN / GTIN 04054596012707
Numer producenta 7100074654
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

3M™ Scotchlite™ Reflective Material 9910 helps to enhance the visibility in low-light and nighttime conditions. It's designed especially for high-visibility subject to higher stress, such as industrial and occupational garments that undergo industrial laundering. The material shines white when illuminated, even if the wearer is at the roadside. It meets various global high-visibility standards such as ISO 20471, and exceeds by far the minimum reflections values required at the highest performance level, thus greatly improving the visibility of people. 3M Scotchlite Reflective Material 9910 consists of high-precision glass beads bonded to a durable 100% polyester fabric. The product is washable in a home wash process at 60°C (100 cycles according ISO 6330-6N), and in an industrial wash process at 75°C (30 cycles according ISO 15797 table 4, procedure 2). It's also certified to the disinfectant industrial washing process of ISO 15797 table 1, procedure 2 (5 cycles at 75°C). Dry cleaning is also possible (50 cycles as per ISO 3175-2). 3M Scotchlite Reflective Material 9910 is OEKO-TEX standard 100 certified and contains no skin-irritating substances. 3M pioneered the science of retroreflection in 1939. Since then, we strive to make the world a safer, more visible place for all.

Zaleta:

  • Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions
  • Very good washability when undergoing industrial laundering with drying in a drum dryer
  • Can be used on delicate fabrics that can only be dry-cleaned
  • OEKO-TEX certified

Zalecenie:

  • For warning, work and professional clothing that is industrially processed and dried in a drum dryer