• Szanowni Klienci, ze względu na święto w Niemczech, w dniu 14 maja 2026 r. wysyłki do Polski nie będą realizowane.

3M™ Hookit™ Soft Disc, 150 mm, Superfine, PN60186

Nr art.: 7000110582
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 100 Sztuka
  • Etapy zamówienia: 100 Sztuka
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Oznaczenie producenta 3M™ Hookit™ Soft Disc, 150 mm, super fine, LD801A
Kolor Zielony

Identyfikacja i klasyfikacja

Numer artykułu 7000110582
EAN / GTIN 05010027408586
Numer producenta 7000110582
Numer L L01130 100610
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Use 3M™ Hookit™ Soft Disc with standard Hookit™ Back-up pads to perform efficient close edge work, reducing edge cutting when the pad is tipped on edge and maintaining closer contact with the edge. Our discs are made of a durable 1/2″ soft density foam and feature a 3M clean sanding hole pattern. They add conformability to a clean sanding back-up pad*, allowing the operator to follow contours and get in closer to edges, while maximising dust extraction. These soft interface disc pads provide a greater cushion and more conformability than a pad with medium density foam. The series of uniquely designed holes and channels allow dust to be pulled through the holes and away from the sanding surface. This improves the work environment and disc life. Our clean sanding dust management system is designed for better dust evacuation from work surfaces than 5 or 6 hole products. It’s optimised with a self-generated vacuum sanding tool* fitted with a clean sanding filter bag*. Our clean sanding products are designed to suction dust off the workpiece, and from the air. This helps to minimise disc loading and adds life to the abrasive. Reducing dust in the air also helps to improve working conditions. 3M clean sanding abrasives can be paired with clean sanding disc pads, for use on a central vacuum-ready sander. *Sold separately

Zaleta:

  • Made with soft yet durable foam
  • Increases conformability due to its structure
  • Use with standard or clean sand Hookit™ Back-up Pad to perform efficient close edge work and maximise dust extraction

Zalecenie:

  • Use with standard or clean sand Hookit™ Back-up Pad for effective close edge work