3M™ Cold Shrink QT-II Termination Kit, 94-EB 62-2, Pack of 3 phases

Nr art.: 7000092174
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Zawartość 1 szt.
Rodzaj produktu końcówka kablowa

Identyfikacja i klasyfikacja

Numer artykułu 7000092174
EAN / GTIN 08021684150111
Numer producenta 7000092174
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

For 36 kV Umax voltage class, single-core, polymeric power cable systems, use 3M™ Cold Shrink Termination QTII 94-EB62-2. Our termination kit is designed for power cables with copper wire screened according to HD 620 (IEC 60502) and has 50-150 mm² outdoor application range for 19/33(36) kV cables.It features a prefabricated one-piece Cold Shrink termination body, which allows fast and easy installation on a wide range of cable types and sizes, at temperatures ranging from -20 °C to +50 °C. Skirts are integrated for easier and faster installation, and the silicone tape is included for moisture sealing. No heat/flame or tools are required for installation. 3M™ Cold Shrink Termination QTII 94-EB62-2 meets and exceeds the requirements of European Standard CENELEC HD 629.1 and IEC 60502-4.

Zaleta:

  • Designed for 36 kV Umax voltage class, single-core, polymeric power cable systems
  • Outdoor application range 50-150 mm²
  • Integrated skirts provide easier and faster installation
  • Fast and easy installation at temperatures ranging from -20 °C to +50 °C
  • No heat/flame or tools are required for installation
  • Kit of 3 phases

Zalecenie:

  • 36 kV Umax voltage class, single-core, polymeric power cable systems