3M™ Roloc™ Disc Pad TR, Medium, 1-1/2 in 1/4-20 Internal

Nr art.: 7000045280
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 5 Sztuka
  • Etapy zamówienia: 5 Sztuka
na zamówienie
Szacowany czas dostawy > 8 tygodni
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
Numer artykułu 7000045280
EAN / GTIN 00051144450992
Numer producenta 7000045280
Numer L L51710 979
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Use 3M™ Roloc™ Disc Pad to securely attach Roloc disc and bristle products. Our pads come in various diameters and hardness levels, meeting the requirements of many different grinding applications. The screw aligns the disc – instead of having to align the edges – making disc changes quick and easy. These versatile pads work with drills, disc sanders, right angle grinders and rotary sanders.

Zaleta:

  • Disc pad provides secure attachment for any 3M™ Roloc™ disc or bristle product
  • Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications
  • Disc attachment is quick and easy, increasing productivity
  • Versatile system works with drills, disc sanders, right angle grinders, and rotary sanders
  • Durable backing reduces edge wear

Zalecenie:

  • Optimises the performance of Roloc™ discs or bristle discs
  • Use with drills, disc sanders, right angle grinders and rotary sanders