Scotch® Grounding Braid 25mm2

Nr art.: 7000032599
Cena za 1 Sztuka (PLN 153,30 / 1 Metre)
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy > 8 tygodni
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
Numer artykułu 7000032599
EAN / GTIN 04001895154140
Numer producenta 7000032599
Numer L L01130 108451
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Scotch® Electrical Grounding Braid 25 is conformable due to its woven construction of 240 strands of 0.05 mm2 (#30 AWG) tinned copper. The braid offers high current carrying capacity with approximate equivalent of 13.3 mm2 (#6 AWG) wire. The braid is compatible with power cable insulation. It can be used for fault current path across shielded power cable joints and for grounding of cables, splices, terminations, or other cable accessories. RoHS 2011/65/EU Compliant.

Zaleta:

  • 240 strands of size 0.05 mm2 (#30 AWG) is the approximate equivalent to 13.3 mm2 (#6 AWG) wire
  • Ideal for grounding shielded power cables and cable accessories
  • Solderable and compatible with cable oils, common solvents, and adhesives as well as resistant to corrosion
  • Made of tinned copper
  • RoHS 2011/65/EU Compliant