3M™ 2 Hand Random Orbital Sander, 150 mm

Nr art.: 7000032223
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Numer artykułu 7000032223
EAN / GTIN 04046719391165
Numer producenta 7000032223
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Wykonanie:

More Powerful motor combinded with 3/8 in Orbit provide higher stock removal rates.
Features 3M patented Clean Sanding system with HEPA-rated filter bag for efficient dust extraction and capture.
Two-handle design is easier to use in hard to sand areas, allows better control, allows higher unit pressure and lessens worker fatigue.
Comfortable handle reduces vibration for greater worker comfort.
Two hand design gives you full control, even for heavy duty applications

Opis:

Designed for two-handed use with or without the removable side handle.

Zaleta:

  • More Powerful motor combinded with 3/8 in Orbit provide higher stock removal rates.
  • Features 3M patented Clean Sanding system with HEPA-rated filter bag for efficient dust extraction and capture.
  • Two-handle design is easier to use in hard to sand areas, allows better control, allows higher unit pressure and lessens worker fatigue.
  • Comfortable handle reduces vibration for greater worker comfort.
  • Two hand design gives you full control, even for heavy duty applications
  • Low vibration for increased operator comfort
  • Optimized for superior dust extraction for a clean working enviroment

Zalecenie:

  • Use on wood, composite and advanced substrates in a variety of industry applications