3M™ Seam Sealer Tape, 22.2 mm x 9.15 m, 08476

Nr art.: 7000028970
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 12 Sztuka
  • Etapy zamówienia: 12 Sztuka
na zamówienie
Szacowany czas dostawy > 8 tygodni
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
Numer artykułu 7000028970
EAN / GTIN 00051135084762
Numer producenta 7000028970
Numer L L01130 108436
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Use a fast and easy alternative to liquid sealers that removes the need for spreading, shaping or drying, with 3M™ Seam Sealer Tape. Our sealer tape is designed for auto body professionals to simply apply and paint. It’s a fast and cost-effective alternative to liquid spray-on sealer that looks and functions just like an original factory seal. It’s a rubber backed, 20mil thick tape that is used on top of a primer, with topcoat applied directly over it. Recommended to be used with Polyolefin Adhesion Promoter prior to application.

Zaleta:

  • Fast, effective means of duplicating the look and function of factory sealers
  • Paint immediately, saving time and money on liquid sealers
  • Rubber backed tape holds up under tough conditions, reducing rework
  • Use Polyolefin Adhesion Promoter prior to application