3M™ Wetordry™ Polishing Paper 286Q, 9.0 Micron PSA Disc Roll, 5 in x NH x 125, 2 per case

Nr art.: 7000028090
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
  • Minimalna ilość zamówienia 2 Sztuka
  • Etapy zamówienia: 2 Sztuka
na zamówienie
Szacowany czas dostawy: 2-3 tygodnie
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
Numer artykułu 7000028090
EAN / GTIN 00051144149254
Numer producenta 7000028090
Numer L L51710 1040
Producent/osoba odpowiedzialna 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Deutschland, www.3mdeutschland.de

Opis

Opis:

Spend less time hand sanding or buffing, and get exceptional results on softer materials, using 3M™ Wetordry™ Polishing Paper 286Q. Our flexible sandpapers are made from micron graded particles of silicon carbide, coated on a flexible nonwoven PSA backing. Designed for use on softer surfaces such as brass, aluminium and copper, to achieve a good finish even on highly contoured surfaces. Choose from 3.0 and 9.0 micron grades, in easy to recognise colour-coded packaging. Our sandpapers reduce finishing steps, helping you achieve an exceptional, consistent and uniform finish – in less time.

Zaleta:

  • Use wet or dry on a variety of softer materials such as brass, plastics, aluminium and copper
  • Precision micron coated mineral for a uniform, consistent finish
  • Shortens hand sanding and buffing time
  • Reduces finishing steps and saves time
  • Color-coded micron grading for easy selection

Zalecenie:

  • All polishing films should be used ″wet″
  • Water or DI water can be used as grinding aids
  • For the highest demands on surface quality for workpieces made of metal and plastic