KS 18 LTX 57 BL Cordless circular saw

Nr art.: 691222000
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
Numer artykułu 691222000
EAN / GTIN 4061792237636
Numer producenta 691222000
Numer L L01760 101805
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Powerful, light, cordless circular saw for universal use on construction sites
  • Powerful Brushless motor for quick work progress and highest efficiency
  • Aluminium base plate can be directly used on guide rails from Metabo and Mafell, Bosch, Festool, Makita, HiKOKI, Hilti and other manufacturers
  • Fast, precise cross cuts thanks to easy coupling with a Metabo cross cutting rail
  • Automatic switching on/off of the connected vacuum cleaner thanks to CordlessControl. (available as accessory)
  • Fast brake stops the saw blade quickly and improves safety
  • Accurately angled bevel cuts down to 50°, with handy snap-in point at 45°
  • 0° position re-adjustable for highest cutting precision
  • Clearly visible cutting indicator for precise sawing after initial cut
  • Handle with non-slip soft-grip surface for safe guidance
  • Lower weight and compact, ergonomic design
  • Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

    Scope of delivery
  • Carbide circular saw blade (18 teeth), Parallel guide, Hexagonal wrench, Guide rail FS 160 (160 cm), Metabox

Cecha szcz.:

  • Sawing chipboards: 1 m/s²
  • Uncertainty of measurement K: 1.5 dB(A)
  • Weight without battery pack: 2.7 kg
  • Uncertainty of measurement K: 3 dB(A)
  • Weight with battery pack: 3.7 kg
  • Battery voltage: 18 V
  • Max. cutting speed: 43 m/s
  • Maximum cutting depth at 45°: 43 mm
  • Max. cutting depth with guide rail: 52 mm
  • Maximum cutting depth at 90°: 57 mm
  • Sound pressure level: 94 dB(A)
  • Sound power level (LwA): 102 dB(A)
  • No-load speed: 5000 /min
  • Swivel range from / to:: ‌ 0 / + 50 °
  • Adjustable cutting depth: 0 - 57 mm
  • Saw blade Ø x bore: 165 x 20 mm