Set KS 85 FS Circular saw

Nr art.: 691197000
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 691197000
EAN / GTIN 4061792200470
Numer producenta 691197000
Numer L L01750 1153
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Robust circular saw, can be used directly on guide rails from Metabo and also Mafell, Bosch, Festool, Makita, HiKOKI, Hilti and other manufacturers
  • Light guide plate made from die cast aluminium
  • Fast, precise cross cuts thanks to easy coupling with a Metabo KFS cross cutting rail
  • Grip area with non-slip soft-grip surface
  • Precise, double-track aluminium parallel guide makes cutting to size easier
  • Clearly visible cutting indicator for precise sawing after initial cut
  • 0° position re-adjustable for highest cutting precision
  • Extraction possibility by means of connecting an all-purpose vacuum cleaner
  • Sawdust ejection nozzle for any working position can be rotated and locked individually
  • Auto-stop carbon brushes to protect the motor
  • Precision guide rail available as accessory

    Scope of delivery
  • Cross cutting rail KFS 44, Carbide circular saw blade (24 teeth), Aluminium parallel guide, Hexagonal wrench

Cecha szcz.:

  • Uncertainty of measurement K: 3 dB(A)
  • Cable length: 4 m
  • Weight (without power cable): 8.4 kg
  • Bruttogewicht: 11.999 kg
  • Max. cutting speed: 55 m/s
  • Maximum cutting depth at 45°: 65 mm
  • Max. cutting depth with guide rail: 80 mm
  • Maximum cutting depth at 90°: 85 mm
  • Sound pressure level: 95 dB(A)
  • Sound power level (LwA): 106 dB(A)
  • Output power: 1100 W
  • Rated input power: 2000 W
  • Speed at rated load: 3800 /min
  • No-load speed: 4500 /min
  • Swivel range from / to:: ‌ 0 / + 48 °
  • Saw blade Ø x bore: 235 x 30 mm