KT 18 LTX 66 BL Set Cordless plunge cut circular saw

Nr art.: 691172840
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
Numer artykułu 691172840
EAN / GTIN 4061792192485
Numer producenta 691172840
Numer L L01750 993
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Cordless plunge cut saw with brushless motor for powerful plunge cuts and precise cuts up to a depth of 66 mm (!)
  • Adjustable fit without play on the guide rails from Metabo and other manufacturers for precise cutting results.
  • LIHD high-performance battery packs and the Metabo brushless motor guarantee maximum power and enduring sawing
  • Versatile application thanks to variable speed for different materials
  • Double guide for precise setting of the cutting depth with and without guide rail
  • With undercut function for precise transitions, 0° and 45° position readjustable for highest cutting precision
  • Sawing close to the wall possible down to 14 mm
  • Low-dust sawing thanks to large-volume dust bag or by connecting a vacuum cleaner
  • Automatic switching on/off of the connected vacuum cleaner thanks to CordlessControl. (available as accessory)
  • Sawdust ejection nozzle for any working position can be rotated and locked individually
  • Fast brake stops the saw blade quickly and improves safety
  • Viewing window in the guard for precise cutting guidance
  • Fast and easy changing of the sawblade with lever for locking plunge position and spindle stop
  • Practical parallel guide available as accessory (order no. 628029000)
  • Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

    Scope of delivery
  • Saw blade ″precision cut wood - classic″ 165x20 Z42 WZ 5°, Dust bag, Hexagonal wrench, Guide rail FS 160 (160 cm), metaBOX 340

Cecha szcz.:

  • Uncertainty of measurement K: 1.5 dB(A)
  • Sawing chipboards: 2.5 m/s²
  • Uncertainty of measurement K: 3 dB(A)
  • Weight without battery pack: 4.3 kg
  • Weight with battery pack: 4.7 kg
  • Bruttogewicht: 9.999 kg
  • Battery voltage: 18 V
  • Max. cutting speed: 43 m/s
  • Maximum cutting depth at 45°: 43 mm
  • Max. cutting depth with guide rail: 61 mm
  • Maximum cutting depth at 90°: 66 mm
  • Sound pressure level: 90 dB(A)
  • Sound power level (LwA): 101 dB(A)
  • Swivel range from / to:: - 1 / + 46 °
  • Adjustable cutting depth: 0 - 66 mm
  • Saw blade Ø x bore: 165 x 20 mm
  • No-load speed: 2250 - 5000 /min