Futuro keyless chuck, 16 mm, B 16

Nr art.: 636362000
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
Numer artykułu 636362000
EAN / GTIN 4007430429940
Numer producenta 636362000
Numer L L01750 932
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Keyless clamping of insertion tools to hand-held and fixed drilling machines
  • The chuck readjusts its tension to match the increasing cutting pressure on the cutting bit
  • The chuck can be opened easily by hand even after the toughest drilling jobs
  • For maximum load
  • For clockwise rotating drills only
  • Not impact-proof

Cecha szcz.:

  • External Ø: 50 mm
  • Weight: 1 kg
  • Female thread: B16
  • Length (closed): 113 mm
  • Wingspan: 3 - 16 mm