Futuro Top keyless chuck 10 mm, 3/8″

Nr art.: 636215000
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
Numer artykułu 636215000
EAN / GTIN 4007430428516
Numer producenta 636215000
Numer L L01750 1723
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • The first impact-proof keyless chuck, with integrated spring-loaded bit clamping mechanism and dual dust protection
  • Keyless for quick tool change
  • Firm grip of clamped tools even under the toughest loads
  • The oil-resistant, hard-wearing rubber bellows system protects the thread and the precision press fit from dust and dirt
  • For clockwise rotating drills only

Cecha szcz.:

  • External Ø: 42.8 mm
  • Weight: 0.35 kg
  • Female thread: 3/8″ - 24 UNF
  • Length (closed): 77 mm
  • Wingspan: 1 - 10 mm