Screw-type angle attachment 57 Nm

Nr art.: 630463000
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
Numer artykułu 630463000
EAN / GTIN 4007430157300
Numer producenta 630463000
Numer L L01750 969
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Screw-type angle attachment for professional use.
  • Suitable for cordless screwdrivers up to a maximum of 57 Nm and a maximum of 2,000 rpm
  • Width across corners only 50 mm
  • Bit holder with quick-action coupling
  • With 1/4″ (6.35 mm) hexagonal shank
  • Gears made of special steel
  • Suitable for forward and reverse rotation
  • Support handle adjustable to 12 positions with lockable push-button
  • Screw-type angle attachment with 105° inclination
  • For inserting screws more easily into places difficult to reach