Mounting arbor for small cutting discs

Nr art.: 630189000
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
Numer artykułu 630189000
EAN / GTIN 4007430417183
Numer producenta 630189000
Numer L L01760 125
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • For mounting small cutting and grinding discs on die grinders
  • Safety note: When using this mounting arbor, the highest permitted speed must be observed. The mounting arbor is to be used with the mounted disc until the highest permitted speed: disc Ø 50 mm: max. permitted speed: 19,100 min; disc Ø 76 mm: max. permitted speed: 12,500 min

Cecha szcz.:

  • Shank Ø: 6 mm