Welding Nozzle

Nr art.: 630007000
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
Numer artykułu 630007000
EAN / GTIN 4007430438539
Numer producenta 630007000
Numer L L01760 101080
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • For working with plastic welding wire (up to diameter 5 mm!)
  • The reducing nozzle 630005000 is required to fit the welding nozzle.
  • For hot air guns with electronics only
  • suitable for HE 20-600, HE 23-650 Control, HE 2000, HE 2300 Control, HG 18 LTX 500