Saw blade ″multi cut - classic″, 305x30 Z80 FZ/TZ 5°neg

Nr art.: 628286000
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
Numer artykułu 628286000
EAN / GTIN 4061792173651
Numer producenta 628286000
Numer L L01750 1115
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Universal use for demanding materials
  • For high standards in cutting quality, e.g. for laminate, thin-walled plastic, aluminium, copper and brass materials
  • Suitable for many interior development applications
  • Good cutting results, also for cross-cuts in solid wood, coarse, coated or veneered chipboards, MDF
  • The circular saw must have a very high performance power

Cecha szcz.:

  • Diameter x cutting width x bore: 305 x 3 x 30 mm
  • SUITABLE FOR: KS 305 M / KGS 305 M / KGS 305 / KGT 305 M.
  • Material: HW/CT
  • Slating angle: 5° neg.
  • Stem blade thickness: 2.2 mm
  • Packaging: Carton
  • Number of teeth: 80
  • Tooth shape: FZ/TZ