Saw blade ″multi cut - professional″, 216x30, Z60 FZ/TZ, 5°neg.

Nr art.: 628083000
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 628083000
EAN / GTIN 4007430176509
Numer producenta 628083000
Numer L L01750 1388
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Universal use for demanding materials
  • For the highest standards in cutting quality, e.g. for laminate, thin-walled plastic, aluminium, copper and bronze materials
  • Ideally suited for many interior work applications
  • Perfect cutting results, also for cross-cuts in solid wood, coarse, coated or veneered chipboards, MDF
  • The circular saw must have a very high performance power
  • Particularly long tool life thanks to best carbide quality and finely-ground teeth
  • Precise, low-noise and vibration-minimised cuts thanks to lasered expansion slots (and partially laser ornaments) as well as lasered steel blades made from sintered steel
  • Secondary holder for circular saw blades with Ø 216, 250, 254 and over 300 mm

Cecha szcz.:

  • Diameter x cutting width x bore: 216 x 2.4 x 30 mm
  • Suitable for: KS 216 M Lasercut / KGS 216 M / KGS 216 Plus / KGSV 216 M / KGSV 72 Xact / KGSV 72 Xact SYM
  • Material: HW/CT
  • Slating angle: 5° neg.
  • Stem blade thickness: 1.8 mm
  • Packaging: Carton
  • Number of teeth: 60
  • Tooth shape: FZ/TZ