Carbide concrete drill bit pro 6x100 mm

Nr art.: 627227000
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
Numer artykułu 627227000
EAN / GTIN 4007430069788
Numer producenta 627227000
Numer L L01760 101928
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

High-grade, robust concrete drill bit according to DIN 8039 with carbide insert 130°, especially heat-resistant, very long tool life, with special groove for quick discharge of borehole cuttings
Also suitable for light hammer drills with a three-jaw chuck
Suitable for drilling in granite, concrete, masonry, natural and artificial stone