Auger bit 32x230 mm

Nr art.: 627136000
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
Numer artykułu 627136000
EAN / GTIN 4007430069351
Numer producenta 627136000
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Timber auger bit with self-centring thread tip and rough cutter
  • Ideal for drilling deep holes in hard and soft wood, especially beams
  • Auger bit Ø 6-12 mm: hexagonal shank SW 10; auger bit Ø 14-32 mm: hexagonal shank SW 11

Cecha szcz.:

  • Working length 155 mm
  • Diameter: 32 mm
  • Total length: 230 mm
  • Sales unit: 1