HSS-G drill bit storage case, 19 pieces

Nr art.: 627097000
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
Numer artykułu 627097000
EAN / GTIN 4007430071323
Numer producenta 627097000
Numer L L01750 503
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Precision spiral drill bit made of high-grade high-speed steel according to DIN 338, precision ground, cylindrical, right-hand cutting, type N
  • 135° crosswise grinding according to DIN 1412 C (from 3 mm), diameter tolerance h8
  • Bare surface
  • For highest demands and precision in industry and handcraft
  • For drilling steels, cast steel, alloyed and unalloyed, grey cast iron, ductile cast iron, sintered iron, nickel silver, graphite, non-ferrous metals, plastic. Up to 900 N/mm² tensile strength.
  • 19 pieces, in robust plastic carry case
  • Ø 1 / 1.5 / 2 / 2.5 / 3 / 3.5 / 4 / 4.5 / 5 / 5.5 / 6 / 6.5 / 7 / 7.5 / 8 / 8.5 / 9 / 9.5 / 10 mm