metaBOX 340 Toolbox

Nr art.: 626909000
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 626909000
EAN / GTIN 4061792236035
Numer producenta 626909000
Numer L L01760 115
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Spacious transport and storage box for hand tools, accessories or consumables up to 25 kg load
  • Plenty of space, also for bulky objects, thanks to large volume and swivelling carry handle
  • Elaborate details such as transport holes for screwdrivers or clamping frames for lining the box with a bag
  • Practical front handle to pull out from underneath the shelf and extra-wide bow-type handle for comfortable carrying
  • Safe, swing-free carrying and setting down thanks to automatic locking of the bow-type handle when lifting the box
  • Fast and easy coupling of the tool box on any metaBOX
  • Robust and break-proof due to the material and design
  • Clever accessories: Roller board for maximum mobility as well as an adapter plate to secure the boxes in the vehicle
  • Clever accessories: Roller board and trolley for maximum mobility as well as an adapter plate to secure the boxes in the vehicle
  • Interior dimensions: 379 x 268 x 335 mm

Cecha szcz.:

  • Dimensions: 396 x 296 x 348.5 mm
  • Weight: 2.28 kg
  • Internal dimensions: 379 x 268 x 335 mm
  • Material: ABS