metaBOX 63 XS Organiser

Nr art.: 626896000
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 626896000
EAN / GTIN 4061792210288
Numer producenta 626896000
Numer L L01760 15
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Intelligent transport and storage system for small parts and accessories
  • Transparent cover for ideal overview
  • Removable separators for perfect order
  • Robust and break-proof due to the material and design
  • Optimum protection of accessories and small parts against dirt and moisture (IP43)
  • Easy stacking and coupling on any metaBOX
  • Comfortable cover handle to carry several organisers 63 XS stacked
  • One box in the stack can easily be opened without having to decouple it
  • Can be used as lunchbox due to food-grade, dishwasher-resistant plastic
  • Interior dimensions: 239 x 147 x 40 mm

Cecha szcz.:

  • Dimensions: 252 x 167 x 63 mm
  • Weight: 0.41 kg
  • Material: ABS