Cutting dust extraction shroud CED 125 Plus

Nr art.: 626731000
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
Rodzaj produktu Safety hood

Identyfikacja i klasyfikacja

Numer artykułu 626731000
EAN / GTIN 4007430261977
Numer producenta 626731000
Numer L L01760 101129
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Extraction shroud with plunge function and optimised flow channel for particularly low-dust cutting both indoors and outdoors
  • Compact construction form table can be removed without tools for more flexibility when working close to walls and improved visibility for freehand cuts
  • Cutting depth can be adjusted without tools. Max. cutting depth for freehand cuts is 27 mm, with table 25 mm, with precision guide rail 20 mm
  • Robust sheet metal table for tilt-proof operation. Connection for dust extraction Ø 35/41 mm
  • Anti-static plastic prevents electric charging and dust accumulations for a constantly high suction power
  • Large, coloured operating elements for simple, tool-free adjustment, even when wearing gloves
  • Sheet metal table with guide rollers for easy, precise feed. Protect delicate surfaces from scratches.
  • Enables the use of a Metabo precision guide rail for cuts with great precision
  • Scope of delivery incl. nut with two holes 5/8″ and M 14.
  • Cordless angle grinder: Suitable for W..18 LT BL 11-125, W..18 LTX BL 15-125 Quick
  • Mains-powered angle grinder: Suitable for all Metabo angle grinders Ø125mm, except W 650, W 750, W.. 850, WQ 1000, W 1100, W 1150, WP 1200-125 RT, WEV 1500-125 RT, WE 1500-125 RT

Cecha szcz.:

  • Max. Cutting depth: 27 mm
  • Cutting disc Ø: 115 / 125 mm