Bit and ratchet box SP, 26 pieces

Nr art.: 626701000
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
Rodzaj produktu Bit tool

Identyfikacja i klasyfikacja

Numer artykułu 626701000
EAN / GTIN 4007430240194
Numer producenta 626701000
Numer L L01750 331
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Consisting of: S 2 bits
  • L = 25 mm (18 pcs): one each of PH 1, PH 2, PH 3; PZ 1, PZ 2, PZ 3; H 3, H 4, H 5, H 6; T 10, T 15, T 20, T 25, T 30; SL 4, SL 5.5, SL 6.5
  • Socket wrench (6 pcs): one each of 1/4″, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm
  • 1 x extension, 1 x ratchet
  • Bits made of chrome vanadium steel (S2 quality); bits with colour coding: for faster and simpler detection of the suitable bit; high-quality ratchet; socket wrench made of chrome vanadium steel; high-quality, robust box in special Metabo design, with Euro hole hanger