SDS-plus-SP storage case, 4 pieces

Nr art.: 625580000
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
  • chwyt: SDS Plus
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
chwyt SDS Plus
Rodzaj produktu Masonry drill

Identyfikacja i klasyfikacja

Numer artykułu 625580000
EAN / GTIN 4007430181176
Numer producenta 625580000
Numer L L01750 645
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • SDS-plus drill bit with high-quality carbide drill tip
  • Dynamic, chisel-shaped bit head
  • Large-volume S-spiral geometry ensures quick drill dust removal
  • Good drilling output with good tool life
  • For use in concrete, masonry, natural stone
  • 4-piece in plastic storage case Ø 5, 6, 8, 10 mm, L = 160 mm
  • SDS-plus drill bit with high-quality carbide drill tip, dynamic, chisel-shaped drill head, large-volume S-spiral geometry ensures quick drill dust removal, good drilling performance with good tool life; for use in concrete, masonry, natural stone