5 Jigsaw blades ″clean wood″ 74/ 2.5 mm

Nr art.: 623650000
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
Numer artykułu 623650000
EAN / GTIN 4007430407559
Numer producenta 623650000
Numer L L01750 1352
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • fast, clean and angle-precise

Cecha szcz.:

  • Version: Free-angle ground / tooth ground / reverse gear
  • Thickness: 1.5 mm
  • Conforms to Bosch Type: T 101 BR
  • Material: HCS
  • Material suitability: Hardwood / softwood / chipboard / carpentry boards / fiberboard / coated boards 3-30 mm / for clean cuts / Attention: Switch off the pendulum stroke!
  • Usable length: 74 mm
  • Product description: Fast, clean and angle-accurate
  • Sales unit: 5
  • tooth pitch: 2.5 mm