SDS-max hammer drill bit SDS-max Classic / 22 x 340 mm

Nr art.: 623122000
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
Numer artykułu 623122000
EAN / GTIN 4061792157071
Numer producenta 623122000
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • SDS-max drill bit with high-quality carbide drill tip
  • 4 blades, vacuum-soldered and hardened for long service life
  • Good drilling output with good tool life
  • Large-volume S-spiral geometry ensures quick drill dust removal
  • For use in concrete, masonry, natural stone

Cecha szcz.:

  • Working length 215 mm
  • Diameter: 22 mm
  • Total length: 340 mm
  • Sales unit: 1