• Szanowni Klienci, ze względu na święto w Niemczech, w dniu 14 maja 2026 r. wysyłki do Polski nie będą realizowane.

BAS 261 Precision Band saw

Nr art.: 619008000
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
Numer artykułu 619008000
EAN / GTIN 4007430304865
Numer producenta 619008000
Numer L L01750 57
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • High precision and stability for highest cutting quality
  • Quiet belt path thanks to balanced flywheels with rubber coating
  • Top and bottom HSS precision three-roller guide of the band saw blade for accurate cutting results, adjustable without tools
  • Precise rip fence with double clamping and quick fastening
  • Quiet induction motor, maintenance-free and robust.
  • Restart protection: prevents unintentional start-up after power supply interruption
  • Swivelling grey cast iron saw table for inclined cuts
  • Door opening without tools for easy saw blade change
  • Tool-less height adjustment of the saw blade guard
  • LED work light for illumination of the cutting line
  • External extraction possible for low-dust working
  • Radius cutting with circle sawing attachment (accessory)

    Scope of delivery
  • Universal band saw blade A6, Rip fence, Mitre Fence, Suction adapter (for Ø 44, 58, 100 mm), Push stick

Cecha szcz.:

  • Output power: 270 W
  • Dimensions: 530 x 470 x 840 mm
  • Working height without stand: 375 mm
  • Support surface: 328 x 335 mm
  • Passage width: 245 mm
  • Weight: 32.5 kg
  • Rated input power: 400 W
  • Mains voltage: 220 - 240 V
  • Saw belt length: 1712 mm
  • Sawing bench swivel range: 0 - 45 °
  • Cutting speed: 735 m/min
  • Cutting height: 103 mm