RWEV 1600-2 Stirrer

Nr art.: 614050000
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
zasilanie energią Mains-powered
Rodzaj produktu Drill

Identyfikacja i klasyfikacja

Numer artykułu 614050000
EAN / GTIN 4061792221536
Numer producenta 614050000
Numer L L01750 202
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Powerful 1600 Watt stirrer with two speeds for demanding mixing applications up to 90 litres
  • Minor effort to guide the stirrer thanks to ergonomically favourable handle position
  • Rubber corners at the housing for effective protection from damage, safe storage and non-slip leaning against a wall
  • The side cable exit reduces the risk of a cable break
  • High torque thanks to two-speed gear for viscous materials
  • Robust die cast aluminium gear housing for optimum heat dissipation and durability
  • Continuous speed control trigger with rubber cover to protect against dust and dirt deposits
  • Splash-water proof motor cover to protect against dirt, mud and splash water
  • Electronic soft start for splash-free working
  • Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for work with materials requiring customised speeds, which remain constant under load
  • Thumbwheel for speed preselection

    Scope of delivery
  • Stirrer paddle RS-R3 (Ø 160 mm), Open-jawed spanner

Cecha szcz.:

  • Gears: 2
  • Weight (without power cable): 4.5 kg
  • Cable length: 4 m
  • No-load speed: 0 - 300 / 0 - 650 /min
  • Max. recommended mixing amount: 90 l
  • Maximum stirring paddle diameter: 160 mm
  • Uncertainty of measurement K: 1.5 m/s²
  • Uncertainty of measurement K: 3 dB(A)
  • Rated input power: 1600 W
  • Sound pressure level: 90 dB(A)
  • Sound power level (LwA): 101 dB(A)
  • Collar diameter: 50 mm
  • Bit retainer: Innengewinde M 14