HO 18 LTX 20-82 Cordless planer

Nr art.: 602082890
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Opakowanie luzem
Szerokość profilu 82 mm
Rodzaj produktu Strug

Identyfikacja i klasyfikacja

Numer artykułu 602082890
EAN / GTIN 4007430325082
Numer producenta 602082890
Numer L L01750 1229
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Light, compact cordless planer for planing, rebating and chamfering
  • Adjustable planer depth and notch depth
  • Aluminium die cast and milled cut planer base with V-groove for easy chamfering
  • Parallel guide for precise guiding of the planer
  • Grip area with non-slip soft-grip surface
  • Extraction possibility by means of connecting an all-purpose vacuum cleaner
  • Angled chip ejection adapter for controlled ejection of the wood shavings
  • Easy to empty textile dust bag for working without extraction facilities
  • Strap on the planer base for stopping the machine and to protect the work piece
  • Easy blade change of the robust reversible carbide planer blades
  • Soft start and overload protection for long service life of motor and drive
  • Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

    Scope of delivery
  • Reversible carbide planer blades, Parallel Guide, Depth gauge, Chip ejection adapter, Textile dust bags, without battery pack, without charger

Cecha szcz.:

  • Battery voltage: 18 V
  • Type of battery pack: Li-Power
  • Weight with battery pack: 3.3 kg
  • Weight without battery pack: 2.9 kg
  • Maximum notch depth: 9 mm
  • Planing width: 82 mm
  • Planing soft wood: 1.6 m/s²
  • Adjustable planing depth: 0 - 2 mm
  • Length of planer base: 295 mm
  • No-load speed: 16000 /min
  • Uncertainty of measurement K: 1.5 m/s²
  • Uncertainty of measurement K: 3 dB(A)
  • Sound pressure level: 90 dB(A)
  • Sound power level (LwA): 101 dB(A)