ASR 25 L SC All-purpose vacuum cleaner

Nr art.: 602024000
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
Rodzaj produktu Wet and dry vacuum cleaners

Identyfikacja i klasyfikacja

Numer artykułu 602024000
EAN / GTIN 4007430241054
Numer producenta 602024000
Numer L L01750 296
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Compact vacuum cleaner for liquids and dry solids with commercial registration
  • Ideal for mobile use due to low weight and compact construction
  • For extraction from power tools and to clean construction sites, workshops etc.
  • Power socket for a power tool for using the automaticalstart-up/shut-down of the vacuum cleaner
  • SelfClean: semi-automatic filter cleaning during breaks for next use
  • User protection: certified in accordance with EU standard for L class dust
  • Automatic shut-down when vacuuming liquids once the maximum fill level is reached
  • Automatic trailing mechanism for emptying the suction hose completely
  • Antistatic basic equipment prevents static charge when using appropriate accessories
  • Cable winding mechanism
  • Practical accessory case and storage area
  • Storage and transport system: coupling of MetaLoc and vacuum cleaner with the Metadepot (accessory)
  • Two polyester filter cassettes with large filter area for constantly high suction capacity

    Scope of delivery
  • Suction hose (Ø 35 mm / 3.2 m), Handle adapter, 2 Plastic suction tubes, 2 Polyester filter cassettes (M class), Fleece filter bag, Crevice nozzle, Universal Nozzle

Cecha szcz.:

  • Input power max.: 1400 W
  • Container volume: 25 l
  • Filter surface: 8600 cm²
  • Weight: 11 kg
  • Cable length: 8 m
  • Air output max.: 4380 l/min
  • Suction hose Ø: 35 mm
  • Sound pressure level: 72 dB(A)
  • Hose length: 3.2 m
  • Vacuum: 270 hPa (mbar)