• Szanowni Klienci! W piątek, 12 czerwca 2026 r., nasza firma będzie czynna do godz. 14:00. Przepraszamy za utrudnienia.

CS 22-355 Metal chop saw

Nr art.: 601786000
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
Numer artykułu 601786000
EAN / GTIN 4061792211773
Numer producenta 601786000
Numer L L01750 509
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Powerful metal chop saw for cutting of profiles, pipes and rods made of steel, NF metals, iron and cast profiles
  • Quick clamping device with variable mitre setting for angled cuts from -15° to 45°
  • Large handle transversal to the cutting axis for optimum power transmission while cutting
  • Adjustable cutting depth limiter for optimum use of the cutting disc
  • Easy, fast disc change with spindle lock
  • Maximum user safety: swivelling cutting guard, adjustable spark deflector sheet and rubberised base for safe cutting
  • Safety switch for protection against accidental start up
  • Robust, large machine table with practical storage for hexagonal wrenches
  • Easy to transport due to built-in handle and locking device

    Scope of delivery
  • Hexagonal wrench, Inner support flange, Flange nut, Cutting disc 355 mm

Cecha szcz.:

  • Dimensions of the base plate: 456 x 256 mm
  • Grinding wheels (Ø x bore): 355 x 25.4 mm
  • Weight: 16.8 kg
  • Cable length: 4 m
  • No-load speed: 3700 /min
  • Max. cutting capacity L-profile: 150 x 150 mm
  • Max. cutting capacity square tube: 120 x 120 mm
  • Max. cutting capacity rectangular tube: 100 x 208 mm
  • Max. cutting capacity round tube: 132 mm
  • Rated input power: 2300 W
  • Transport height: 394 mm